S3 Roofer cap safety shoe
Safety shoe S3 Roofer cap
SAFESH-S3-ROOFER-CAP-II-SZ39
Art.-no. 5357974390
EAN 4058794048797
Register now and access more than 60,000 products
- Shaft: Suede (thickness 1.8-2.0 mm)
- Lining: breathable, abrasion-resistant textile lining
- Soft padded, closed tongue
- Footbed: removable, anatomically shaped, moisture-absorbent, anti-static and breathable
- Cap: plastic cap
- Midsole: penetration-resistant, metal-free textile midsole
- Outer sole: double polyurethane outer sole, temperature-resistant up to + 140 °C
Safety class S3:
Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil- and petrol-resistant outer sole, penetration-resistant outer sole, water-repellent (not watertight)
Datasheets(X)
Recommended for:
- Roofers
- Carpenters
Suitable for:
- Electricians (voltages up to 1,000 volts)
- Heating and ventilation installation
- General industry
- Automotive workshops
- Sanitation
- Carpentry/joinery
- Building construction
- General industry
- Road construction
- Plastering
- Underground engineering
Colour | Black |
Size | 39 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |