Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SC shot clip cable clamp

CLIP-SC-PP-HF-(19-20MM)-LIGHTGREY

Art.-no. 9501023888

EAN 9008439414000

Individual price display after login
SC shot clip cable clamp

Art.-no. 9501023888

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The SC shot clip cable clamp allows pipes to be quickly routed across concrete surfaces using a powder-actuated tool in an efficient and time-saving process ideal for repeated installation.

Fastener for routing pipes across concrete walls and ceilings. The SC shot clip cable clamp clips directly onto the muzzle of the powder-actuated tool and is fastened with a single shot.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Routing pipes across concrete walls and ceilings

  • Application with powder-actuated tools

  • Possible to install up to three pipes with one shot

  • Compatible with EC Euroclip cable clamp
Instructions
  • Clip the SC shot clip cable clamp onto the tool's muzzle

  • Fasten to concrete following the tool's instructions

Nominal size

20

With connection mechanism (vertical)

Yes

Min./max. temperature resistance

-10 to 85 °C

Colour

Light grey

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information