Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SOFTFLEX DRY protective glove

Protective glove SOFTFLEX DRY
PROTGLOV-KNIT-SOFTFLEX-DRY-SZ11

Art.-no. 0899401381

EAN 4099618868894

Individual price display after login
SOFTFLEX DRY protective glove

Art.-no. 0899401381

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Liquid repellent, fully dipped work glove for wet and oily working environments. With SOFTFLEX coating technology.

Liquid-repellent due to all-over double coating


  • Full-surface dip coating with flexible nitrile

  • Additional SOFTFLEX coating on the palm with particularly slip-resistant microstructure


SOFTFLEX technology for tangible comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU

  • Optimal dry and wet grip

  • Breathable


Recycling meets function


  • Backing fabric made from approx. 70 % recycled PET bottles


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work in wet and oily environments

  • Installation, workshop and mechanic work

  • Repair and maintenance work

Size

11

Gauge

18

Material of liner

Recycled polyester/elastane

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information