Safety boots Alaska S3
Safety boot S3 Alaska
SAFEBOOT-S3-ALASKA-HIGH-SZ47
Art.-no. 5357019470
EAN 4045989078349
Register now and access more than 60,000 products
- Shank: high-quality, waterproof, fine velour leather
- Lining: breathable, quick-drying textile lining
- Reflective strips for improved visibility/safety
- Footbed: removable and anti-bacterial insole
- Toe caps: Plastic toe caps
- Midsole: anti-perforation, metal-free and textile midsole
- Sole: double PU sole, self-cleaning, temperature-resistant up to + 140°C
Safety class S3:
Closed heel area, anti-static, energy absorption capacity in the heel area, energy absorption in the protective toe cap of 200 joules, oil and petrol-resistant outsole, puncture-proof sole, water-repellent (not watertight)
Datasheets(X)
Recommended for:
- General industry
- Interior construction
- Vehicle workshops
- Warehousing/logistics
Suitable for:
- Landscaping and gardening
- Heating and ventilation installation
- Mechanical engineering
- Plumbing
- Steel and light metal construction
- Plastering sector
- Joiners/carpenters
- Dry walling
Colour | Grey, Black |
Size | 47 |
Material of shoes upper | Suede |
Safety category | S3 |
Standards | ISO 20345 |