Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Safety electrical cable winder EKA-S

CBLREEL-AUTM-EKA17S-3X1,5-17M-3WAY/F

Art.-no. 077401703

EAN 4062856435913

Individual price display after login
Safety electrical cable winder EKA-S

Art.-no. 077401703

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Practical safety electrical cable reel with high-quality H07RN-F rubber cable to ensure order and safety in the workplace

Safe and comfortable work


The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.



Protection against contamination


The robust, enclosed plastic housing protects the cable and the rolling mechanism from dust and other contaminants.



Thermal circuit breaker prevents overloading


The overheating protection mechanism triggers if the cable is not sufficiently rolled up and heat is produced as a high level of current passes through.



Can be mounted on the wall or ceiling


Bracket ensures a secure attachment to straight surfaces.



Protected against solid foreign objects bigger than 1 mm and splash water


Water sprayed against the housing from any direction has no adverse impact.



Included in delivery


  • Mounting bracket complete

  • With 1.25 m connection cable, without plug

  • DEMKO plug (only art. 07740176)
Notice

The IP44 degree of protection can no longer be guaranteed if the plug is replaced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable length (rolled up)

17 m

Cable type

H07RN-F

Cable length connection cable

1.25 m

IP protection class

IP 44

Nominal voltage

240 V/AC

Power (with cable rolled up)

1600 W

Power (with cable unrolled)

2400 W

Min./max. temperature conditions

-10 to 50 °C

Length x width x height

496 x 194 x 397 mm

Socket type

Three safety sockets 16 A, Type F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information