Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Safety harness W200

SAFEHARN-W200

Art.-no. 0899032998

EAN 4062856143009

Individual price display after login
Safety harness W200

Art.-no. 0899032998

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Safety harness with maximum comfort

Very comfortable to wear, thanks to:


  • Use of 44 mm wide straps

  • Back support


Quick and easy to put on and take off:


Can be adapted to the legs and chest area using adjustment buckles



Fall indicators



Approved up to 140 kg



2 fall arrest eyelets, one on the back with a large aluminium D-ring, and one on the front with a chest loop eyelet in accordance with EN 361, workstation positioning or restraint function in accordance with EN 358



Weight: 1.5 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

361, 358

Category

III

Max. load capacity

140 kg

Product weight (per item)

1500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information