Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Safety knife Martor SECUNORM 610 XDR 610002

SAFEKNF-MARTOR-SECUNORM-XDR-610002.02

Art.-no. 1971014285

EAN 4002632804236

Individual price display after login
Safety knife Martor SECUNORM 610 XDR 610002

Art.-no. 1971014285

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal bag opener for safe and efficient cutting
  • Opens bags of any kind and thickness, no matter what the content

  • Extra Dirt Resistant (XDR): Dusty, liquid or sticky contents cannot slow it down

  • Automatic blade retraction: The blade automatically retracts after releasing the lever in order to prevent cuts

  • Stainless steel, rounded trapezoidal blade for single-ply film and paper bags as well as stronger materials

  • Ergonomic squeeze-grip handle made from unpainted aluminium and metal-detectable plastic

  • Easy to clean due to an open design: Dust and particles do not settle

  • Practical 3-in-1 lever: Lever can be locked securely and smoothly for convenient operation

  • Robust and durable: All parts are stainless and metal detectable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

158 mm

Handle width

27 mm

Cutting edge length

18 mm

Blade length

55.5 mm

Blade width

19 mm

Thickness of blade

0.63 mm

Material of handle

Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Knife blade Martor large special-purpose blade no. 160060

BLADE-MARTOR-SPECIAL-BLADE-160060.62

x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Knife accessories Martor belt bag with clip

BLHLS-WITH-CLIP-MARTOR-L-9922.08

Everything always to hand: Belt bags in different sizes.
x 1 pcs
Tool retractor Martor 9960

AY-MARTOR-TOOL-RETRACTOR-9960.06

The tool retractor protects your cutting tool from getting lost or being dropped.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information