Safety outlet 3 socket
3-way coupling with spring cover
CUPL-RUBBER-3WAY-FLAPTAP-16A-250V
Art.-no. 0969303201
EAN 4038898677529
Register now and access more than 60,000 products
A multiple socket outlet for heavy use for indoor and outdoor use.
Can be attached to a 3x2.5mm2 rubber cable.
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 54 |
Max. cable diameter | 13 mm |
Design | With lid |
Material | Rubber |
Colour | Black |