Salt tablets
TBLTSALT-25KG
Register now and access more than 60,000 products
- Sodium chloride made of pure vacuum salt
- For the regeneration of ion exchangers
- Completely soluble
- Takes considerably longer to dissolve due to the tablet form, so consumption much less than with loose industrial salt
- Tablet size in mm: 26 x 24 x 12
- Highest salt quality and purity in accordance with EN 973, type A
This information is only a recommendation based on our experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Chemical basis | Sodium chlorite |
Product weight (per item) | 25.2 kg |
pH value | 7.85 |
Bio-degradable | Yes |
Colour | White |
Density | 2.1 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!