Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sand shovel With shaft

Sand shovel with shaft
SHOVL-SAND-W.HANDLE

Art.-no. 0695943104

EAN 4045989451678

Individual price display after login
Sand shovel With shaft

Art.-no. 0695943104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Length 310 mm, tempered, long ridge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered

Colour

Red

Width

290 mm

Type description

Sand shovel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information