Sand shovel Without shaft
Sand shovel without shaft
SHOVL-SAND-WO.HANDLE
Art.-no. 0695943004
EAN 4045989233274
Register now and access more than 60,000 products
Length 310 mm, tempered, long ridge
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | Red |
Width | 290 mm |
Type description | Sand shovel |