Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sanitiser WHP D3002

HNDSANTS-(D3002)-5LTR

Art.-no. 0890600306

EAN 4062856459261

Individual price display after login
Sanitiser WHP D3002

Art.-no. 0890600306

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sanitiser for cleaning and disinfecting the hands. Dermatologically tested.
  • Ready for use for cleaning and disinfecting the hands

  • Tested against micro-organisms

  • Gentle on the skin

  • Dermatologically tested

  • Active substances are listed in accordance with EN 1062/2014

  • Compliant with PN-EN 1276/2010 standard

  • The dermatological report complies with EN 1223/2009 for cosmetic products
Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Apply to dry hands, rub in for a few seconds and keep moist during the entire duration of use.

Chemical basis

Ethanol

Smell/fragrance

Alcohol

Colour

Colourless

Shelf life from production

60 Month

Density conditions

at 20°C

Contents

5 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information