Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHL)

SCR-HCS-GR8-(ZFSHL)-1/2_13X1 1/4

Art.-no. 7693018233

EAN 4066441590339

Individual price display after login
Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHL)

Art.-no. 7693018233

Individual price display after login
Quantity
PU
x 150 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • The mechanical properties are regulated in SAE J429

  • The thread length is based on ASME B18.2.1

  • 1 inch (in) = 25.4 mm

  • Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)


Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment and all other fields that have vehicle construction standard corrosion protection requirements.



Corrosion resistance for ZFSHL:


  • Diameter ≥ M6 - 480 h*

  • Diameter ≥ M10 - 720 h*


* Reference values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.



The designation ZFSHL refers to the following corrosion coating:


  • Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09 μ to 0.14 μ due to top coat with integrated lubricating particles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

1-1/4 in

Thread type

UNC

Head height (k1)

0.323 in

External drive (s1)

WS3/4

Material

Steel

Property class

GR8

Surface

Flake zinc silver

Width across flats

3/4 inch

Thread length (lg)

1-1/4 in

Standards

ASME B18.2.1

Nut to be used with strength class

≥ GR8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information