Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)
SCR-BUT-SOC-(18-8)-1/4_20X3/4
Art.-no. 7094314075
EAN 4050642744448
Register now and access more than 60,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F835
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
Datasheets(X)
![]() | |
Nominal diameter | 1/4 in |
Length | 3/4 in |
Head diameter | 0.437 in |
Head height | 0.132 in |
Internal drive | HS5/32 inch |
Material | Stainless steel |
Surface | Plain |
Number of thread starts per inch | 20 |
Thread length (lg) | 3/4 in |
Thread design | Full thread |
Tightening torque 90% yield strength (1) | 7.1 Nm |
Min./max. resulting pre-load force (2) | 2.8-5.5 kN |
Corrosion resistance class (3) | CRC II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
