Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Screwdriver with T-handle

SCRDRIV-HNDL-T-HEXHD-WS6-300MM

Art.-no. 1952000895

EAN 4000896226672

Individual price display after login
Screwdriver with T-handle

Art.-no. 1952000895

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Ergonomic 2C handle
The through hole enables the T-handle to be stored on a wall hook, meaning it is always to hand.
  • Surface: chrome-plated, black oxide tip

  • Hexagon blade

  • Width across flats: AF 6
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Surface

Chrome plated

Width across flats

6 mm

Length (L1)

334 mm

Blade length (L2)

300 mm

Handle width (T)

28 mm

Handle width x handle length (BxC)

28 x 105 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information