Screwless connection terminal PSK
Screwless connection clamp PSK
STEVERB-PSK-FLEX/STARR-2X(0,2-2,5QMM)
Art.-no. 0556103002
EAN 4046777151411
Register now and access more than 60,000 products
Broad range of applications
For rigid and flexible conductors — for rigid conductors, it is not necessary to open the lever before inserting the conductor.
Clamping range 0.5–2.5 mm²
For rigid and flexible conductors — for rigid conductors, it is not necessary to open the lever before inserting the conductor.
Rugged housing
Housing material made of polycarbonate, self-extinguishing.
Safety during installation
Viewing window for checking the clamping point.
Savings
Time-saving, screwless technology.
Datasheets(X)
Number of conductors | 2 PCS |
Min./max. wire cross section | 0.2-2.5 mm² |
Nominal current | 24 A |
Min./max. wire-stripping length | 9-10 mm |
Nominal voltage | 450 V/AC |
Material of housing | Polycarbonate |
Colour | Transparent |