Sealing plaster stop bead 3D Premium with mesh
Thermal reveal bead 3D Premium with mesh
THERMRVLBEAD-MSH-3D-PREMIUM-L240CM-W10MM
Art.-no. 0519555124
EAN 4068362029509
Register now and access more than 60,000 products
- Suitable for large glazing up to 10 m², with high 3D movement absorption and high-quality TPE membranes for optimum sealing and flexibility
- Safe and permanent integration of the coextruded mesh ensures high stability
- The profile does not tilt due to the supported pull-off edge
- Please note the installation instructions for this product
- Corresponds to Class A of the VDPM guideline
Datasheets(X)
![]() | |
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Width | 10 mm |
Length | 2.4 m |
Motion absorption capacity elongation | 5 mm |
Motion absorption capacity compression | 2.2 mm |
Motion absorption capacity diagonal shearing (+/-) | 3.2 mm |
Motion absorption capacity longitudinal shearing (+/-) | 3.2 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
