Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sealing tape Flexband Easy Eco outdoor SK/VSK

Sealing tape Flexband Easy outdoor SK/VSK
SEALTPE-FLEXBAND-EASY-EX-SK/VSK-70MMX30M

Art.-no. 0875256071

EAN 4099618430855

Individual price display after login
Sealing tape Flexband Easy Eco outdoor SK/VSK

Art.-no. 0875256071

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Window sealing tape with full-surface adhesion, highly adhesive, with built-in fingerlift for sealing joints in outdoor areas with standard requirements.

Tested sealing characteristics


  • Corresponds to the requirements of ÖNORM B5320

  • Resistant to heavy rain and wind, but still breathable (SD value 0.8 m)

Full-surface self-adhesion and self-adhesive with strongly adhesive acrylic adhesive


  • Processing possible from -10 °C

  • Can be glued on one or both sides

  • Simpler processing due to built-in fingerlift

Suitable for plastering over and painting over


  • Fleece ensures very good adhesion for all standard plasters

Resistant, ductile fleece with high tear resistance


  • Safe and simple installation

  • Additional safety with component movements
Notice

On mineral and highly absorbent surfaces, use an adhesion primer spray or butyl/bitumen primer.


An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. We recommend the integration of a movement loop.

This information is intended to advise you to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window and door joints in new buildings on even surfaces.

Instructions

1. Preparation:


Roughly clean the surfaces of soiling. When using on very difficult surfaces (e.g. soft fibre insulation board), a primer must be used.


2. Installation on window:


Stick the window sealing tape with self-adhesive to the back of the blind frame and press on firmly using a press-on roller. Fit the window and fill with PU foam.


3. Installation on masonry:


Fix the full-surface acrylate strip on the wall and press on firmly with a press-on roller.

Colour

Black

Backing material

PP foil

Adhesive base

Acrylate

Material of membrane

Polyethylene film

Width

70 mm

Thickness

0.60 mm

Length of roll

30 m

Min./max. processing temperature

-10 to 35 °C

Min./max. temperature resistance

-15 to 60 °C

Building material class/conditions

D - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

3 months

Air layer thickness equivalent to water-vapour diffusion/conditions

0.8 m / in accordance with EN ISO 12572

Shelf life from production/conditions

12 Month / dry storage area, 5°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information