Sealing tape VKP® Dreifix
Sealing tape, VKP Dreifix
SEALTPE-(VKP-DREIFIX)-(66/15-30)-BLCK-5M
VKP
Register now and access more than 60,000 products
Complete sealing and insulation in a single step
- Considerable time is saved during installation
- Very easy to apply
- Significant reduction in storage, replaces three conventional products
Complies with the requirements of RAL assembly, ÖNORM B5320 and state-of-the-art
- Resistant to driving rain and vapour-permeable on external side
- Middle area provides heat insulation and acoustic insulation
- Airtight and vapour-blocking on the inside - inside more impermeable than the outside
Can be installed in any weather
- The product provides completely secure sealing in virtually any kind of weather
- Fast assembly thanks to single-sided self-adhesive
Tested sealing properties to over 600 Pa in accordance with DIN 18542 BG1 + BGR
- When compressed, it is permanently weather-resistant and UV-resistant
- Verified by general construction test certificates
Solvent-free and awarded EMICODE EC1Plus
Safe to humans and the environment
Surface unevenness is reliably evened out in the specified joint area.
The expansion speed of VKP® Dreifix depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.
In the bottom joint area, we recommend VKP® Trio SF, art. no. 0875 36 …
Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.
1. Preparation:
Roughly clean the surfaces of soiling. Cut off approx. 2 cm from the beginning and end of the tape. Take the additional length of approx. 2 cm/m into account when cutting the tape to length.
2. Installation on window:
Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure the positioning is correct internally and externally. White waterproofing on the inside.
3. Appearance in the corner area:
The tape will meet bluntly in the corners; compress in longitudinal direction. Leaks must be avoided. Any leaks must be sealed with ECO joint paste, art. no. 0892 700 ….
Function:
VKP® Dreifix is waterproofed on the inside. In the joint, the single-sided waterproofing guarantees that the vapour diffusion gradient from inside to outside required by the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) and ÖNORM B5320 is achieved.
Width | 66 mm |
Min./max. joint width for watertightness in driving rain | 15-30 mm |
Length of roll | 5 m |
Min. resistance against driving rain (pressure)/conditions | 600 Pa / in accordance with DIN EN 1027 |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Min./max. temperature resistance | -30 to 80 °C |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | at 10°C to 20°C |
Sustainability | Low-emission/low-pollution |