Seat protector
Seat protector PE without print on roll
PROTSHTUPHLSTY-BLUE-500PCS-1300X790MM
Art.-no. 0899500192
EAN 4045989120444
Register now and access more than 60,000 products
- Resistant to fuel and lubricants
- Non-slip on the seat side
- For seats both with or without head rests
Datasheets(X)
Length x width | 1300 x 790 mm |
Number of tear-offs | 500 PCS |
Material | PE - Polyethylene |
Colour | Blue transparent |
Thickness | 17 µm |