Seat protector Smart Grip
Seat protector polyethylene Smart Grip
SEATPROT-SMART-GRIP-850X1550MM
Art.-no. 9501009800
EAN 4065746271349
Register now and access more than 60,000 products
- Extra-large: 850 x 1550 mm
- Extremely tear-resistant, also reusable
- Non-slip thanks to special lining
Datasheets(X)
Length x width | 1550 x 850 mm |
Number of tear-offs | 400 PCS |
Material | PE - Polyethylene |
Weight of roll | 6.8 kg |
Colour | Transparent |