Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Security rosette fitting Ava RS

Security rosette fitting Ava RS
SDF-BRS-ROS-AVA-HH-CC-POLISHED

Art.-no. 0689211503

EAN 4045989582860

Individual price display after login
Security rosette fitting Ava RS

Art.-no. 0689211503

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Material: brass.


  • The fitting is always supplied as a complete fitting.

  • Door thickness from 62 mm to 72 mm.

  • Holding spring for covered screw connection from inside with 8 mm steel screw.

  • Pin, 8 mm with angle, 9 mm and 10 mm.

  • Installation instructions included.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Plain

Rosette thickness (outer)

14 mm

Product weight (per item)

955 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information