Self-adhesive rip-tape Dual Lock
Self-adhe. hook and loop fastener tape, Dual Lock
SECTPE-SA-1C-(FLEX LOCK)-6MMX200M
Art.-no. 9501002981
EAN 4062856278558
Register now and access more than 60,000 products
Datasheets(X)
Adhesive base | Acrylate |
Material | Polypropylene material |
Colour | Transparent |
Length | 200 m |
Width | 6 mm |
Thickness | 1.7 mm |
Min./max. closure thickness | 1.45-1.95 mm |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |