Self-drill sandwich bimet. wood needle tip Reisser
Self-drill sandwich bimet. wood needle tip Reisser
SCR-DBIT-SANDW-WO-(RUS)-WSH22(A2)-6,5X75
Register now and access more than 60,000 products
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon washer head |
Drive type | Outer hexagon |
Shape of tip | Pinpoint |
Underground | Wood |
Nominal diameter (d1) | 6.5 mm |
Length (l1) | 75 mm |
Head height (k1) | 5.1 mm |
External drive (s1) | WS8 |
Outside diameter of the sealing washer (d2) | 22 mm |
Drill tip length (lp) | 7.5 mm |
Max. material thickness to be drilled through (metal) | 1.5 mm |
Min. recommended substructure thickness | 37 mm |
Screw-thread length with drill tip (b) | 44.5 mm |
Min./max. attachment thickness | 18-36 mm |
Approval | ETA |
Datasheets(X)