Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Self-drilling screw with hexagon head and sealing washer WFBS, wood type

Self-drilling screw steel zn ptd WFBS type wood
SCR-HEX-FLG-WSH-WO-WS8-(DC5)-6,5X130

Art.-no. 0200865130

EAN 4011231257411

Individual price display after login
Self-drilling screw with hexagon head and sealing washer WFBS, wood type

Art.-no. 0200865130

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Self-drilling screws for mounting corrugated fibre-cement boards in one operation

Case-hardened steel, specially coated


  • Tested according to DIN 50018 - 12 Kesternich cycles.

  • Tested according to DIN 50021 - salt spray test 600 hours without Fe corrosion.


With dia. 25 mm EPDM seal and dia. 22 mm pre-fitted stainless steel washer.



The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.



Can only be used with screwdrivers with depth stop, e.g. S 63 pias.



Recommendation: Despite the specialist coating mentioned above, you may also wish to use a cover cap to enhance the appearance.



With cutting notch - for wooden substructures


  • Installation speed: 900 rpm

  • Length of thread engagement: min. 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Flake zinc silver

Material of sealing washer

Stainless steel A2

Material of gasket

Ethylene propylene diene terpolymer rubber

RoHS-compliant

Yes

Head type

Hexagon head with collar

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

6.5 mm

Length (l1)

130 mm

Washer thickness (h1)

13 mm

External drive (s1)

WS8

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap for hexagon head bolts/nuts

CAP-PLA-(F.SCR-HEX)-BLACK-WS8-M5

(corresponds with DIN/ISO widths across flats)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information