Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Self-locking thread - insert HELI-COIL

Insert nut Heli-Coil
NUT-INRT-(HELI-COIL)-M10X1,50X20

Art.-no. 0660101520

EAN 4045989889778

Individual price display after login
Self-locking thread - insert HELI-COIL

Art.-no. 0660101520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread diameter

12.1 mm

Pitch

1.5 mm

Length

20 mm

Thread length

11.2 mm

Nominal drill hole diameter

10.32 mm

Product weight (per item)

4 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information