Service press H24HP
HYDRHOSECRMPMA-MOB-(H24-HP)
Art.-no. 0866924224
EAN 4062856836048
Register now and access more than 60,000 products
The H24HP with a pressing force of 140 tonnes guarantees pressing of up to 1.1/2 inches and is equipped with a warning light with an audible alert that indicates when the set pressing diameter has been reached. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life
- √ Lightweight
- √ Quick and easy to operate
- √ Precise
- √ Reliable
- √ Tool for quickly changing clamps
Datasheets(X)
Width | 400 mm |
Height | 370 mm |
Depth | 520 mm |
Suitable for min. pipe internal diameter in inches | 3/16 in |
Suitable for max. pipe internal diameter in inches | 1-1/2 in |
Material | Non-alloyed steel, 1.0570 |
Colour | Black, Orange |
Product weight (per item) | 75.000 kg |