Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Service spray

Service spray NSF 900 TUNAP
900-SERVICESPRAY-100ML

Art.-no. GT00100981

EAN 4065746466165

Individual price display after login
Service spray

Art.-no. GT00100981

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Multifunctional active spray with TUNAP Human Technology®. Dissolves, lubricates, maintains and protects in workshop and hobby applications. Outstanding safety to health through the use of NSF® registered ingredients.
  • Prevents and eliminates creaking and squeaking noises

  • Reduces friction and wear

  • Protects against corrosion

  • Excellent creeping properties

  • Quickly penetrates rust and corrosion protection layers

  • Protects electrical contacts

  • Free of resin, acids and silicone

  • Does not attack rubber, paint or plastics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Shake well before use. Spray in a specific area or over the entire surface with the 2-in-1 spray head. Spray an even coating from a distance of approx. 20 cm and leave the product to dry off briefly. Spraying from a short distance increases the creep effect.

Contents

100 ml

Chemical basis

Isoparaffin

Colour

Beige

Shelf life from production

24 Month

Min. flashing point

-80 °C

Acid-free

Yes

VOC concentration (CH)

85.48 %

Kinematic oil basis viscosity

17.8 cSt

Container

Aerosol can

Weight of content

62 g

Conditions to maintain shelf life from production

in sealed original containers, not below 5°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information