Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sheet metal conical drill bit HSS titanium nitride

Sheet metal conical drill bit HSS titanium-nitride
SHTMETCONIDRL-HSS-TIN-SZ3-(D16-30,5MM)
ZEBRA

Art.-no. 069402530
EAN 4011231603812

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.

Titanium nitride for powerful performance


  • CBN (cubical boron nitride), deep ground

  • Cutting speed and feed increase by up to 100 %

  • Service life is doubled or even quadrupled


For universal use


  • Stepless drilling and widening of holes within the diameter range of 3-61 mm

  • Also suitable for drilling very thin sheets


User-friendly


  • No countersinking or pre-drilling required

  • With laser scale for easy identification of the required drilling hole diameter

  • Speed table included


Two cutting edges and drive arbour with three-phase grinding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

3

Min./max. drill diameter

16-30.5 mm

Length

76 mm

Shank diameter

9 mm

Type description

HSS, titanium nitride

Cutting material

HSS

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information