Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sheet metal tile

Sheet metal tile for solar collector
METSHTTLE-SOLARCOLL-A2-200X370X0,8MM

Art.-no. 0865901100

EAN 4099618220838

Individual price display after login
Sheet metal tile

Art.-no. 0865901100

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sealing sheet for Eternit, shingles and slate roofs (rhombus and many other shapes and versions).

Notice

A 3 mm EMPD cellular rubber seal must be attached to the back of the tile. The seals are included and must be bonded by the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For mounting photovoltaic systems on Eternit or shingle roofs.

Length

200 mm

Width

370 mm

Thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information