Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Shelf trolleys DABELJU

Shelf trolley Dabelju
SHLFTRLY-DABELJU

Art.-no. 9501008239

EAN 4062856952076

Individual price display after login
Shelf trolleys DABELJU

Art.-no. 9501008239

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Shelf carriage with infinite length adjustment. Fixed by 2 cam levers. Standard equipment with T chassis for double-sided use (telescopically extendable chassis).
  • Each with 16 mounts for support pipes, of which 16 equipped = 16 levels

  • Plugin system with fixing screw for adjusting clear height

  • Pipe diameter 23 mm, working length 590 mm, clear height 66 mm

  • Pipe coatings are solvent-resistant, compatible with common paints

  • 4 ball-bearing-mounted swivel castors, 2 of which lockable

  • Length x depth (single-sided/double-sided) x height: 550-1500 x 790/1380 x 1800 mm​

  • Load capacity with single-sided load max. 150 kg; on 2 support pipes 30 kg

  • Prerequisite: uniform load distribution, without impact load

  • Shelf carriage for ambient temperatures up to 80°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Loading-surface depth

590 mm

Width

1500 mm

Depth

790 mm

Load capacity

200 kg

Wheel diameter

125 mm

Product weight (per item)

118 kg

Colour

Purple red RAL 3004

Material of loading surface

Steel frame

Material of wheel

Polyurethane

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information