Shovel and broom holder for flatbed vehicles
Shovel and broom holder for flatbed vehicles
HOLD-VEH-BROOM-SHOVEL-F-FLATBED-VEH-1800
Art.-no. 096399 411
EAN 4099618750205
Register now and access more than 60,000 products
- 2 pieces, made of stainless steel
- Easily access brooms, shovels etc.
- Quick and easy to stow
- Creates extra storage space
- Stainless
Datasheets(X)
Height | 62 mm |
Width | 1800 mm |
Depth | 82 mm |
Product weight (per item) | 8.000 kg |
Colour | Stainless steel coloured |
Material | Stainless steel |