Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Shovel handle

SHOVLHNDL-CURVED

Art.-no. 0715735005

EAN 9003161645227

Individual price display after login
Shovel handle

Art.-no. 0715735005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sawn to fibre orientation
  • Wood moisture in accordance with DIN 20151
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1300 mm

Diameter (Ø)

40 mm

Material of long handle

Beech

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information