Shower bar Premium
SHWRBAR-RD-L950MM
Art.-no. 0888104120
EAN 4068362686887
Register now and access more than 60,000 products
Datasheets(X)
Length | 950 mm |
Width | 20 mm |
Height | 78 mm |
Material | Brass CW617N |
Product weight (per item) | 1108 g |
Surface | Chrome plated |