Shower handset Click
HNDSHWR-CHROME-CLICK-120MM
Art.-no. 0888100012
EAN 4068362765698
Register now and access more than 60,000 products
Datasheets(X)
Material | ABS |
Surface | Chrome plated |
Number of spray types | 3 |
Connection thread | 1/2 inch |
Shower head diameter | 120 mm |
Min. pressure | 1 bar |
Flow rate | 6 l/min |