Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Side marker lamp Flatpoint

Side marker light Flatpoint
SML-FLATPOINT-(P/R)-CBL-0,5M

Art.-no. 5233420884

EAN 4045989491148

Individual price display after login
Side marker lamp Flatpoint

Art.-no. 5233420884

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Flatpoint Universal, white



  • Illuminated panel contains only one LED as a lamp

  • Cable comes directly from the light (enables extremely flat installation)

  • Flexible voltage range: Works with a 21 - 30 volt electrical system and power of approx. 1 Watt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of LEDs

1 PCS

Colour of light

White

Cable length

0.5 m

Nominal voltage

24 V/DC

Min./max. nominal voltage

24 / 24 V/DC

Power rating

1 W

Length

99.5 mm

Width

34.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information