Side marker light 12 V/24 V
Side marker light with bayonet lock
SML-ADR-BRACKETHOLD-BAJONET-LAMP-24V
Register now and access more than 60,000 products
- Connection: Bayonet connection
- Waterproof due to patented two-compartment system
- With 24 V/4 W bulb (T8/4)
- Angle bracket with 30 mm distance between assembly holes
ADR-tested
Datasheets(X)
Can be used on vehicles with 12 V and 24 V electrical systems
![]() | |
Design | With angle bracket, Universal |
Cable connection | Bayonet sealing |
Min./max. nominal voltage | 12 / 24 V/DC |
Length | 95 mm |
Width | 61 mm |
Height | 71 mm |
Hole distance | 70 mm |
Approval mark | ADR |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
