Side marker light 12 V/24 V
Side marker light, rear screw conn. w/ ang. brack.
SML-ADR-(FLEX-BRACKETHOLD)-FITTING
Register now and access more than 60,000 products
Bulb not included
Datasheets(X)
![]() | |
Design | With angle bracket |
Lamp type | Bulb |
Colour of light | Orange |
Cable connection | Screw connection |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Side marker lamp |
Power rating | 4 W |
Length | 110 mm |
Width | 55 mm |
Height | 34 mm |
Hole distance | 75 mm |
Hole distance 2 | 30 mm |
Approval mark | ADR, ECE |
IP protection class | IP 54 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
