Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Side marker light 12 V/24 V

Side marker light for bulbs
SML-DAF-JPT-COMPACTPLUG-12/24V

Art.-no. 081242 906

EAN 4053479583785

Individual price display after login
Side marker light 12 V/24 V

Art.-no. 081242 906

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For M.A.N., for bulbs

Incl. bulb fitting (festoon bulb C5W, 24 V)



Connection:


Grommet on back

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used with 12 V and 24 V vehicle electrical systems

Colour of light

Orange

Cable connection

Cable grommet

Nominal voltage

24 V/DC

Min./max. nominal voltage

12 / 24 V/DC

Power rating

5 W

Length

95 mm

Width

7.5 mm

Height

30 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Festoon bulb

BULB-C5W-(SV8,5-8)-12V-5W-L35MM

Trusted OEM quality for standard applications
x 10 pcs
Festoon bulb

BULB-C5W-(SV8,5-8)-24V-5W-L35MM

Economical bulb for light commercial vehicles 24V
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information