Silicone acetate, sanitary
Sanitary silicone acetate
SILSEAL-ACE-CLEAR-310ML
Register now and access more than 60,000 products
Properties
- Excellent adhesion without primer on glass and glazed surfaces such as enamel, tiles and aluminium
- Permanently elastic, weathering and UV resistant
- Colour version features fungicide
Benefits of goods supplied in sausage pack
- Environmentally friendly: Waste volume reduced to a thirtieth
- Less residue losses: Residual content is reduced from 4 % (cartridge) to 1 % (sausage pack)
- The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion
- The joint edges must be clean, dry and grease free
- A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)
- For mirror bonds and sealing of marble and granite, preliminary tests must be performed
- Not bitumen and butyl compatible
- Not suitable for joining insulation glass
Please note that the colours shown may differ slightly from the original tone for printing-related reasons.
Datasheets(X)
For sealing:
- Expansion and sealing joints indoors and outdoors
- Tile and connection joints in sanitary applications
Contents | 310 ml |
Chemical basis | Sauer silicones (acetate systems) |
Colour | Transparent |
Continuous motion absorption | 25 % |
Shore A hardness | 20 +/- 5 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Full curing speed/conditions | 2 mm/d / 20°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. breaking elongation | 400 % |
Fungicidal properties | No |
Shelf life from production | 24 Month |
Density/conditions | 10 kg/m³ / at 23°C, 50% relative humidity |
Density | 10 kg/m³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!