Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Silicone oil 105 TUNAP

Silicone oil 105 TUNAP
SILOIL-105-TUNAP

Art.-no. 9501016555

EAN 4002325810537

Individual price display after login
Silicone oil 105 TUNAP

Art.-no. 9501016555

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Silicone spray with good anti-friction, separating and lubricating properties, good material compatibility and high temperature resistance. Eliminates creaking and cracking noises in the plastic rubber area and creates sliding surfaces.
  • Reduces friction with colour-free and grease-free slide protection

  • Establishes a water barrier

  • Maintains rubber seals

  • Compatible with all common plastics

  • High temperature resistance

  • Odourless
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Prevent door rubbers from freezing

  • Care of rubber and plastic parts

  • Slow-running window guides

  • In case of noise between different materials (e.g. metal on rubber or plastic on rubber)
Instructions

Spray the parts to be treated evenly from a distance of 20-30 cm.

Contents

400 ml

Colour

Transparent

Chemical basis

Silicone oil

Shelf life from production

720 d

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information