Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Silver solder no. 3 Fitting solder

SLDR-S-SN97AG3-250G-HANDREEL

Art.-no. 09871332

EAN 4053479057576

Individual price display after login
Silver solder no. 3 Fitting solder

Art.-no. 09871332

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For soft soldering of copper pipes

  • For drinking water installations and heating systems with flow temperatures of up to 110°C

  • ÖVGW certification

  • Ø 2 mm, manual coil 250 g

  • F-SW 21

  • Silver content provides for excellent processing properties

  • Corresponds to Ö-Norm (Austrian standard) M 7826

  • EU standard DIN EN 29 453
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Wire diameter

2 mm

Spool diameter

60 mm

Weight of content

250 g

Min./max. melting temperature

224 to 221 °C

Max. processing temperature

224 °C

Min. melting temperature

224 °C

Max. melting temperature

221 °C

Min. processing temperature

221 °C

Material designation

S-Sn97Ag3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information