Simer 6 submersible pump
Submersible pump SIMER 6
SUBMPMP-(SIMER 6-S)
Art.-no. 0993702241
EAN 4099618325540
Register now and access more than 60,000 products
- Submersible pump for extracting water down to a depth of 2 mm
- Aluminium housing with stove enamelling
- Engine jacket cooling
- Self-priming
The device is not suitable for use with salt water or brine.
Art.0993702241 is equipped with an integrated float, auto start recommended from 7 mm water level.
Datasheets(X)
Pumping flooded cellars and low-lying building sections dry. Draining pits and soakaways. Emptying garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Max. feed quantity | 6 m³/h |
Max. delivery height | 6.5 m |
Weight of machine | 5.2 kg |
Cable length | 10 m |
Min./max. temperature conditions | 1 to 50 °C |
Residual water height | 2 mm |
Max. grain size | 2 mm |
With automatic shut off | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!