Simple bracket
BRACK.F.A/C-T.RAIL-380-85-305-750MM
Art.-no. 0862423103
EAN 4045989053940
Register now and access more than 60,000 products
- Pair of simple brackets
- Complete with zinc-plated hardware, anti-vibration supports and wall mounting kit
For maximum load capacity, a pair of mounting brackets should have an evenly distributed load and be supported by wall anchors
Datasheets(X)
For supporting external air-conditioning units
![]() | |
Support-arm length | 380 mm |
Surface | Powder-coated/ zinc plated |
Material | Steel |
Vertical-section length | 400 mm |
Product weight (per item) | 3430.000 g |
Min. distance adjustment | 95 mm |
Max. distance adjustment | 295 mm |
Material thickness | 1.5 mm |
Load capacity | 60 kg |
Load capacity per pair | 120 kg |
Colour | Grey white RAL 9002 |
