Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Single-component gun foam Powerpur

1C gun foam Powerpur
GUNFM-1C-POWERPUR-B3-750ML

Art.-no. 089215213

EAN 4045989725557

Individual price display after login
Single-component gun foam Powerpur

Art.-no. 089215213

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

1C gun foam for rapid gap filling.

Insulates, bonds, lags, fills



  • The surfaces must be clean, solid and free from dust and grease

  • Shake can approx. 20 times

  • Note: Application surfaces must be moistened with water immediately before the foam is applied. Moisten again if applying several foam beads!

  • Ensure sufficient ventilation
Notice
  • Foam doubles in size after applying

  • Fresh foam splattering can be easily removed with PU cleaner, art. no. 0892 160

  • Remove hardened foam with a tool. Soften residue with Profi foam cleaner and wipe away (0892 160 000)

  • PU gun should be cleaned with PU cleaner, art. no. 0892 160

  • Does not adhere to polyethylene, PTFE, silicone greases or mould release agents


The foam is no longer harmful to health after curing. Product contains only halogen-free propellants.


Store can upright!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Chemical basis

Polyurethane

Colour

Green

Smell/fragrance

Characteristic

Moulded density

17 kg/m³

Cell structure

Medium - fine

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

25 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

5 h

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. processing temperature for can

20

Max. processing temperature for can

25

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

F - Of high flammability

Building material class conditions

in accordance with DIN EN 13501-1

Heat conductance λ

0.036 W/(m*K)

Heat conductance λ conditions

at 20°C

Water absorption (%)

1 Vol-%

Ultraviolet resistance

No

Yield (volume) approx.

45 l

Contents

750 ml

Container

Aerosol can

Weight of content

909 g

HCFC-free

Yes

CFC (fuel gas) free

Yes

FC-free

Yes

HFC-free

Yes

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information