Slaters' nail puller
NLPULR-SLATEROOFER-BLACK
Art.-no. 071463 850
EAN 4046777262452
Register now and access more than 60,000 products
- For removing defective slate or asbestos cement slabs
- Painted black
Datasheets(X)
Colour | Black |
Length (L) | 500 mm |
Width of cutting edge (B) | 49 mm |
Crowbar height (H) | 82 mm |
Width of claw wrench (B1) | 15 mm |