Sleigh shovel Plastic
SNOWSHOVL-SLEIGH-PLASTIC
Art.-no. 069594430
EAN 4046777229424
Register now and access more than 60,000 products
- High-quality plastic
- Bar with thermal handle
- Riveted, galvanised steel edge
- Click system – fast, tool-free assembly for secure connection between shovel and handle
Datasheets(X)
Material | Plastic |
Material of long handle | Steel |
Width | 770 mm |
Length | 580 mm |
Length of handle | 880 mm |