Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SlideLine 55 Plus aluminium runner

Aluminium runner SlideLine 55 Plus
RUN-F.SLIDDRFITT-SLIDEL-55PL-AL-DB-4M

Art.-no. 0684706111
EAN 4062856708574

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For groove installation in the top and bottom panel
  • 4 runners are required per cabinet (2-door)

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sideboards, office cabinets

Instructions

For groove installation in the top and bottom panels

Installation option

Overlay
Inset

Suitable for max. door weight

30 kg

Material

Aluminium / aluminium

Surface

Anodised

Colour

Dark brown

Length

4000 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information