Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Slim nail-in furniture glider, basic module

FRNGLID-BASE-NAIL-BLACK-D20MM

Art.-no. 0683550355

EAN 4065746622684

Individual price display after login
Slim nail-in furniture glider, basic module

Art.-no. 0683550355

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For nailing into wooden furniture
  • For nailing in

  • Suitable for SLIM gliders, ∅ 17, 20 and 25 mm available in three different designs (Ultrasoft Slim, Hyper Slim and Syno Slim) for different floor coverings/flooring properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic / metal

Surface

Zinc plated

Colour

Black

Form

Round

Diameter (Ø)

20 mm

Height (H)

3 mm

Diameter of nail x length of nail

2 x 13.5 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HYPER furniture glider insert

INRTGLID-HYPER-SILVER-D17MM

for clipping into base module
x 100 pcs
ULTRASOFT SLIM furniture glider insert

INRTGLID-USOFT-SLIM-BLACK-D17MM

For clipping into the SLIM base module ∅ 17 mm
x 100 pcs
Syno Slim furniture glider insert

INRTGLID-SYNO-SLIM-BLACK-17MM

For clipping onto SLIM base module
x 100 pcs
Syno Slim furniture glider insert

INRTGLID-SYNO-SLIM-BLACK-20MM

For clipping onto SLIM base module
x 100 pcs
Syno Slim furniture glider insert

INRTGLID-SYNO-SLIM-BLACK-25MM

For clipping onto SLIM base module
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information