Slotted round head screw
SHR-FLRDKPF-UKV-4.8-(A2K)-SZ-M6X10
Art.-no. 0997187032
EAN 4062856075171
Register now and access more than 60,000 products
- Zinc-plated, blue passivated (A2K)
- Round pan head slotted without square
- Underhead toothing
Datasheets(X)
For screwing metal or plastic cable trays together.
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 10 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread length (metric thread) | 10 mm |